Beli mesin pendingin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. witeg Heating Mantle Stirrer with Controller (Pemanas Lab Mantle)
    Mulai

    Rp15.999.900

    witeg Heating Mantle Stirrer with Controller (Pemanas Lab Mantle)
    Deskripsi:
    - Witeg-WiseTherm-WHM Aluminium-case Nickel Chrome Hea�ng Element Used for Spherical Flask Temperature 450oC Speed 50 ~ 750 rpm Nickel Chrome Heating Element - Coil Type: Acid-Resistant, Long Life Time Built-in Temperature Controller All Kinds of Round Flasks can be used - DURAN/Kimax/Pyrex/Iwaki CE (Conformité Européenne or European Conformity) Certified
  2. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  3. PRIO Incubator (Inkubator)
    Mulai

    Rp6.899.900

    PRIO Incubator (Inkubator)
    Deskripsi:
    Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
  4. Memmert Laboratory Oven
    Mulai

    Rp68.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  5. B-ONE Incubator Digital with Overload (Inkubator Digital)
    Mulai

    Rp30.999.900

    B-ONE Incubator Digital with Overload (Inkubator Digital)
    atribut:
    • Accuracy (°C): 0.1
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 5-80
    • Timer (minute): 0-9999
  6. witeg Heating Mantle with Controller (Pemanas Lab Mantle)
    Mulai

    Rp8.399.900

    witeg Heating Mantle with Controller (Pemanas Lab Mantle)
    Deskripsi:
    - Witeg-WiseTherm-WHM Aluminium-case - Nickel Chrome Heating Element - Used for Spherical Flask - Temperature 450 degrees C - Nickel Chrome Heating Element - Coil Type: Acid-Resistant, Long Life Time - Built-in Temperature Controller - All Kinds of Round Flasks can be used - DURAN/Kimax/Pyrex/Iwaki - CE (Conformité Européenne or European Conformity) Certified
  7. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  8. B-ONE Incubator & Drying Oven (Inkubator)
    Mulai

    Rp37.999.900

    B-ONE Incubator & Drying Oven (Inkubator)
    atribut:
    • Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
    • Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
    • Voltage (V/Hz): 220/50
  9. Supertek Heating Mantles
    Mulai

    Rp2.299.900

    Supertek Heating Mantles
    Deskripsi:
    Mantel pemanas digunakan untuk memanaskan berbagai wadah barang pecah belah seperti termos secara seragam, dengan menempatkannya langsung di atas elemen pemanas tanpa meningkatkan risiko pecahnya kaca.
    atribut:
    • Capacity (ml): 500
    • Power (W): 200
  10. MTops Heating Mantle Digital (Pemanas Lab Mantle)
    Mulai

    Rp13.999.900

    MTops Heating Mantle Digital (Pemanas Lab Mantle)
    atribut:
    • Heating Element Temperature (°C): Up to 450
    • Temperature Controller: Digital PID auto-tuning
    • Body Material: Polypropylene.
    • Frequency (Hz): 50/60
    • Material (Mantle): Powder coated aluminum case
    • Power Supply (V): 220 or 110
    • Sensor: K type
    • Support Rod (mm): Stainless Steel Ø12.7x400 (Option)
    • Temperature Accuracy (°C): ± 1 (on using external sensor)
    • Thermal Insulation: Ceramic fiber
    • Timer: 99hr-59min
  11. Memmert Peltier Incubator
    Mulai

    Rp149.999.900

    Memmert Peltier Incubator
    Deskripsi:
    Peltier-Cooling incubator IPP30 SingleDISPLAY, 0°C...70°C, 32 ltr. 230/115 V, 50/60 Hz.
  12. B-ONE Heating Mantle Analog (Pemanas Lab Mantle)
    Mulai

    Rp1.899.900

    B-ONE Heating Mantle Analog (Pemanas Lab Mantle)
    atribut:
    • Voltage (V/Hz): AC 220/50
    • Maximum Temperature (°C): 450
  13. JOAN LAB Heating Mantle HM Series (Pemanas Lab Mantle)
    Mulai

    Rp1.399.900

    JOAN LAB Heating Mantle HM Series (Pemanas Lab Mantle)
    Deskripsi:
    1.Easy to use.2.Heating evenly,heating up fast.3.Small stroke.4.Accurate temperature control.
    atribut:
    • Function: Electronic thermoregulation
    • Heating Temperature (°C): Room temperature~300
    • Heater Power (W): 100-2400
  14. B-ONE Heating Mantle Multi-Position / Several Rows (Pemanas Lab Mantle)
    Mulai

    Rp7.199.900

    B-ONE Heating Mantle Multi-Position / Several Rows (Pemanas Lab Mantle)
    atribut:
    • Voltage (V/Hz): AC 220/50
    • Maximum Temperature (°C): 450
  15. PRIO Heating Mantle (Pemanas Lab Mantle)
    Mulai

    Rp1.199.900

    PRIO Heating Mantle (Pemanas Lab Mantle)
    atribut:
    • Maximum Temperature (°C): 450
  16. Stuart Heating Mantle (Pemanas Lab Mantle)
    Mulai

    Rp34.999.900

    Stuart Heating Mantle (Pemanas Lab Mantle)
    Deskripsi:
    General descriptionA range of economically priced heating mantles for round bottom flasks from 50 mL to 2 litres. Efficient insulation inside the mantles results in very low outer case temperatures. The plastic casing is tough, lightweight and fire resistant.Temperature is controllable up to a maximum of 450°C. All mantles are earthed for added safety.Fire resistant casing with stable baseLow outer case temperaturesEarthed element in case of flask breakageMaximum temperature 450°CLegal InformationStuart is a trademark of Bibby Sterlin Ltd.
    atribut:
    • Voltage Input (V): AC 230, DC 240
    • Material: Aluminium
    • Manufacturer/Tradename: Stuart HM500C
    • Parameter Temperature Range (°C): 0-450
    • Diameter x H (mmxmm): 235x200
Daftar Harga mesin pendingin Terbaru October 2026
witeg Heating Mantle Stirrer with Controller (Pemanas Lab Mantle)Rp15.999.900
Memmert Universal Laboratory IncubatorRp38.999.900
PRIO Incubator (Inkubator)Rp6.899.900
Memmert Laboratory OvenRp68.999.900
MTops Heating Mantle (Pemanas Lab Mantle)Rp5.499.900
B-ONE Incubator Digital with Overload (Inkubator Digital)Rp30.999.900
witeg Heating Mantle with Controller (Pemanas Lab Mantle)Rp8.399.900
Memmert Laboratory OvenRp56.999.900
B-ONE Incubator & Drying Oven (Inkubator)Rp37.999.900
Supertek Heating MantlesRp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)